Abbotsford
dah5a445xanr

DAHUA 5A445XANR 4MP 45x PRO Series IR Starlight PTZ Network Camera with Smart Motion Detection, White

Price $2,155.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:5A445XANR

Description

The 4MP IR PTZ Dome camera uses a 1/2.8-in STARVIS™ CMOS imager with a 45x optical zoom lens, providing an all in one solution for capturing long-distance video surveillance for outdoor applications. The camera offers Analytics+ functions at the edge – performing complex perimeter protection surveillance with Smart Motion Detection to distinguish human and vehicle motion, significantly improving accuracy and reliability as compared to standard intelligent features.Smart Motion Detection, a component of Dahua’s Analytics+ technology, improves alarm accuracy and decreases the number of false alarms. The advanced SMD algorithm analyzes a scene for human or vehicle motion, while filtering out other motion due to trees, leaves, animals, weather, and triggers an alarm when detected. SMD also saves time when searching recorded video by filtering false alarms and allowing quick retrieval of an alarm due to a person or vehicle.

Specifications

Brand Name Dahua Item Name Network Camera with Analytics+
Type PTZ, Starlight Camera Resolution 4 MP (2560 x 1440), 3 MP (2048 x 1536), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 380), CIF (352 x 240)
Focal Length 3.95 - 177.7 mm Series Pro
Camera Size 4 MP Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG
Hard Drive Size 256 GB Standards CE Certified, EN55032, EN55024, EN50130-4, FCC Part 15 Subpart B ANSI C63.4- 2014

Packages

1 - UNIT - 1