Abbotsford
dah6ae240vni

DAHUA 6AE240VNI 2MP ULTRA Series 40x Starlight IR PTZ Network Camera, White

Price $3,380.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:6AE240VNI

Description

The 2MP IR PTZ camera features a 1/2.8-in. CMOS imager with a 40x optical zoom lens for capturing mid to long-distance video surveillance. The PTZ features Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. As a result, high quality video is maintained without straining the network. The PTZ camera is equipped with quick and accurate pan/ tilt/zoom control and Ultra WDR for applications with direct sunlight or glare. Thanks to the camera’s true day/night IR cut filter, and defog, images are crisp and clear in both day or nighttime applications. For a more efficient surveillance system, the camera features onboard analytics (IVS) so that violations to user-set rules can be quickly identified.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS CMOS Sensor - Powerful 40x Optical Zoom - Starlight Technology for Ultra-low Light Sensitivity - Triple-stream Encoding - Smart H.265+ and H.264 Dual Codec - 1080p at 60 fps Maximum Resolution - Simultaneous SD Analog Video Output - Ultra Wide Dynamic Range (140 dB) - Maximum IR Distance up to 200 m (656 ft) - Intelligent Video System (IVS) Analytics with Auto-tracking - IP67 Ingress Protection and IK10 Vandal Resistance - Designed for Extreme Temperature Environments

Specifications

Brand Name Dahua Item Name Network Camera
Type IR PTZ, Starlight Camera Resolution 1080p (1920 x 1080), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Focal Length 4.5 - 180 mm Series Ultra
Camera Size 2 MP Format Smart H.265+, H.265, Smart H.264+, H.264
Hard Drive Size 128 GB Standards CE Certified, EN55032, EN55024, EN50130-4, UL: UL60950-1 + CAN/CSA C22.2, No.60950-1, FCC Part 15 Subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1