Abbotsford
dah6al245uni

DAHUA 6AL245UNI 2MP ULTRA Series 4x Starlight Laser PTZ Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:6AL245UNI

Description

The 2MP Laser IR PTZ Dome camera features a 1/2.8-in. STARVIS™ CMOS imager with a 45x optical zoom lens, and provides an all in one solution for capturing long-distance video surveillance for outdoor applications. The camera uses the Smart H.265+ video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare.For challenging low-light applications, Dahua’s Starlight Ultra-low Light Technology offers best-in-class light sensitivity, capturing details in low light. The camera uses a set of optical features to balance light throughout the scene, resulting in clear images in dark environments.

Specifications

Brand Name Dahua Item Name Network Camera
Type Starlight, PTZ Camera Resolution 1080p (1920 x 1080)
Camera Voltage 24 VAC Focal Length 3.95 - 177.7 mm
Series Ultra Camera Size 2 MP
Lens Type Varifocal Standards CE EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2 No. 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014, IP67
Application Outdoor

Packages

1 - UNIT - 1