Abbotsford
dah6c230ic

DAHUA 6C230IC 2MP PRO Series 30x Starlight IR WDR HDCVI PTZ Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:6C230IC

Description

HDCVI technology seamlessly integrates traditional analog surveillance systems with upgraded, high-quality HD video, making it the best choice to protect security investments. The plug and play approach enables full HD video surveillance without the hassles of configuring a network.The 2MP IR PTZ camera features a lowlight 1/2.8-in. STARVIS™ CMOS imager with a 30x optical zoom lens, and provides an all in one solution for capturing mid to long-distance video surveillance for indoor and outdoor applications. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare. Thanks to the camera’s true day/night IR cut filter, Smart IR, and Starlight technology images are crisp and clear in both day or nighttime applications. The camera’s metal enclosure, IP66 rating, and low temperature rating with integrated heater makes this camera ideal for harsh environments.The camera provides multiple video formats for easy integration when using competing technologies such as TVI, AHD, CVI, and CVBS.

Specifications

Brand Name Dahua Item Name Network Camera
Type Starlight, PTZ, True WDR, IR Camera Resolution 1080p (1920 x 1080), 720p (1280 x 720)
Camera Voltage 24 VAC Focal Length 4.5 - 135 mm
Series Pro Camera Size 2 MP
Lens Type Varifocal Format HDCVI, CVBS, AHD and TVI
Display Full HD Standards CE EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2 No. 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014, IP66
Application Outdoor

Packages

1 - UNIT - 1