Abbotsford
daha211k02

DAHUA A211K02 1080p 2.8mm LITE Series HDCVI Fixed IR Eyeball Camera, White

Price $53.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A211K02

Description

Experience the superior clarity of Dahua’s 2 MP HDCVI cameras for vast coverage and superior image details. The 2 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera uses a progressive-scan CMOS sensor and next-generation ISP chip technology developed by Dahua to deliver stunning video with a wide field of view. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.PRODUCT FEATURES:- 1/2.7-in. 2 MP Progressive-scan CMOS Sensor - 1080p at 30 fps Maximum Resolution - 2.8 mm Fixed Lens - Wide Dynamic Range and True Day/Night (ICR) - Multi-format Output (HDCVI, CVBS, AHD, and TVI) - HD or SD Output, Switchable - Maximum IR Length 30 m (98 ft), Smart IR - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Eyeball Camera
Camera Resolution 1920 (H) x 1080 (V) Camera Voltage 12 VDC
Focal Length 2.8 mm Series Lite
Camera Size 2 MP Lens Type Fixed

Packages

1 - UNIT - 1 20 - UNIT - 20