Abbotsford
daha21cm0z

DAHUA A21CM0Z 2MP LITE Series Starlight HDCVI IR Vari-Focal Dome Camera, White

Price $134.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A21CM0Z

Description

Experience the superior clarity of Dahua’s 2 MP HDCVI cameras for vast coverage and superior image details. The 2 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera uses a progressive-scan CMOS sensor and next-generation ISP chip technology developed by Dahua to deliver stunning video with a wide field of view. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.PRODUCT FEATURES:- 1/2.8-in. 2 MP Progressive-scan CMOS Sensor - 1080p at 30 fps Maximum Resolution - 2.7 mm to 12 mm Motorized Optical Zoom Lens - Multi-format Output (HDCVI, CVBS, AHD, and TVI) - HD and SD Output, Switchable - Starlight Technology for Low-light Applications - Maximum IR Length 30 m (98 ft), Smart IR - IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name HDCVI Dome Camera
Type Multi-Format, Starlight Camera Resolution 1080p
Focal Length 2.7 - 12 mm Camera Size 2 MP
Lens Type Motorized Varifocal Format AHD, CVBS, HDCVI, TVI
Standards UL60950-1+CAN/CSA C22.2 No.60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014, EN55032, EN55024, EN50130-4

Packages

1 - UNIT - 1 20 - UNIT - 20