Abbotsford
daha21cg02

DAHUA A21CG02 2MP 2.8mm LITE Series IR HDCVI Eyeball Camera, White

Price $84.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A21CG02

Description

Experience the superior clarity of Dahua’s 2 MP HDCVI cameras for vast coverage and superior image details. The 2 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera uses a progressive-scan CMOS sensor and next-generation ISP chip technology developed by Dahua to deliver stunning video with a wide field of view. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.PRODUCT FEATURES:- 1/2.8-in. 2 MP Progressive-scan CMOS Sensor - 1080p at 30 fps Maximum Resolution - 2.8 mm Fixed Lens - Multi-format Output (HDCVI, CVBS, AHD, and TVI) - Starlight Technology for Low-light Applications - HD and SD Output, Switchable - Maximum IR Length 50 m (164 ft), Smart IR - Built-in Microphone - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name HDCVI Eyeball Camera
Type Multi-Format, Starlight Camera Resolution 1080p (1920 x 1080)
Focal Length 2.8 mm Series Lite
Camera Size 2 MP Lens Type Fixed
Format AHD, CVBS, HDCVI, TVI Standards UL60950-1+CAN/CSA C22.2 No.60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014, EN55032, EN55024, EN50130-4

Packages

1 - UNIT - 1 20 - UNIT - 20