Abbotsford
daha22cfaz

DAHUA A22CFAZ 2MP 2.7-13.5mm PRO Series HDCVI Starlight Vari-Focal Bullet Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:A22CFAZ

Description

Experience the superior clarity of Dahua’s 2 MP HDCVI camera for vast coverage and superior image details. The 2 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera offers a motorized zoom lens, a multi-language On-screen Display, and HD/SD switchable output. The camera is ideal for hosting diverse applications — Starlight Technology and True Wide Dynamic Range allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.PRODUCT FEATURES:- 1/2.8-in. 2 MP Progressive-scan CMOS Sensor - 2 MP (1920 x 1080) at 30 fps Maximum Resolution - 2.7 mm to 13.5 mm Motorized Lens - Starlight Technology for Low-light Applications - True Wide Dynamic Range (120 dB) and 2D/3D Noise Reduction - Supports Multiple Video Formats: HDCVI, CVBS, AHD and TVI - Built-in Microphone - HD or SD Output, Switchable - Maximum IR Length 80 m (262 ft), Smart IR - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Bullet Camera
Type WDR, Starlight Camera Resolution 1080p (1920 x 1080)
Camera Voltage 24 VAC Focal Length 2.7 - 13.5 mm
Number of Channels 1 Series Pro
Cable Type RG-59/U, RG-6/U Coaxial, Cat 6 UTP Camera Size 2 MP
Lens Type Motorized Varifocal Format HDCVI, CVBS, AHD and TVI
Mounting Type Board-In Display Full HD
Standards EN55032, EN55024, EN50130-4, UL60950-1, CAN/CSA C22.2 No. 60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1