Abbotsford
daha22am9z

DAHUA A22AM9Z 2MP PRO Series Starlight HDCVI Motorized Lens Dome Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:A22AM9Z

Description

Experience the superior clarity of Full HD 1080p video while leveraging your existing coaxial infrastructure. The camera features Starlight Technology and True Wide Dynamic Range to produce high-quality images under extreme low-light conditions. The camera provides multiple out formats for easy integration. The outstanding performance and low price make the camera an ideal choice for small businesses that value surveillance.PRODUCT FEATURES:- 1/2.8-in. Progressive-scan CMOS Sensor - 2 MP at 30 fps Maximum Resolution - Starlight Technology for Ultra-low Light Sensitivity - HD and SD Dual-output, Multi-format SD Output - 2.7 mm to 13.5 mm Vari-focal Lens - True Wide Dynamic Range (120 dB), 3DNR - Maximum IR Distance 30 m (98 ft) with Smart IR - IP67 Ingress Protection and IK10 Vandal Resistance - Designed for Extreme Temperature Environments

Specifications

Brand Name Dahua Item Name Dome Camera
Type Starlight Camera Resolution 1080p (1937 x 1097)
Camera Voltage 24 VAC, 12 VDC Focal Length 2.7 - 13.5 mm
Series Pro Cable Type RG-59/U, RG-6/U, Category 6 UTP
Camera Size 2 MP Lens Type Motorized
Format HDCVI, CVBS, AHD and TVI Mounting Type Board-In
Display Full HD Standards CE EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2 No. 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014, IP67, IK10
Application Indoor and Outdoor

Packages

1 - UNIT - 1 10 - UNIT - 10