Abbotsford
daha22bj63

DAHUA A22BJ63 2MP 3.6mm PRO Series Night Color Vari-Focal HDCVI Eyeball Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:A22BJ63

Description

Experience the superior clarity of Dahua’s 2 MP HDCVI eyeball camera for vast coverage and superior image details. The 2 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera offers a 3.6 mm fixed lens, a multi-language On-screen Display, and HD/SD switchable output. The camera is ideal for hosting diverse applications — Night Color and True Wide Dynamic Range allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.Dahua cameras with Night Color Technology offers 24-hour color surveillance in applications with at least 1 lux of ambient light. The Night Color Technology camera utilizes back-illuminated pixel technology and a large aperture lens to deliver color details without the need for external IR or white-light illumination.PRODUCT FEATURES:- 1/2.8-in. 2 MP Progressive-scan CMOS Sensor - 2 MP (1920 x 1080) at 30 fps Maximum Resolution - 3.6 mm Fixed Lens - Night Color Technology for Color Images in near-dark Applications - True Wide Dynamic Range (120 dB) and 2D/3D Noise Reduction - Supports Multiple Video Formats: HDCVI, CVBS, AHD and TVI - Built-in Microphone - HD or SD Output, Switchable - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Eyeball Camera
Type WDR, Night Color Camera Resolution 1080p (1920 x 1080)
Camera Voltage 12 VDC Focal Length 3.6 mm
Number of Channels 1 Series Pro
Cable Type RG-59/U, RG-6/U Coaxial, Cat 6 UTP Camera Size 2 MP
Lens Type Fixed Format HDCVI, CVBS, AHD and TVI
Mounting Type Board-In Display Full HD
Standards EN55032, EN55024, EN50130-4, UL60950-1, CAN/CSA C22.2 No. 60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1