Abbotsford
daha42bja2

DAHUA A42BJA2 4MP 2.88mm PRO Series Night Color HDCVI Fixed Eyeball Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:A42BJA2

Description

Experience the superior clarity of Dahua’s 4 MP HDCVI eyeball camera for vast coverage and superior image details. The 4 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera offers a 2.8 mm fixed lens, a multi-language On-screen Display, and HD/SD switchable output. The camera is ideal for hosting diverse applications — Night Color and True Wide Dynamic Range allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.PRODUCT FEATURES:- 1/1.79-in. 4 MP Progressive-scan CMOS Sensor - 4 MP (2560 x 1440) at 30 fps Maximum Resolution - 2.8 mm Fixed Lens - Night Color Technology for Color Images in near-dark Applications - True Wide Dynamic Range (120 dB) and 2D/3D Noise Reduction - Supports Multiple Video Formats: HDCVI, CVBS, AHD and TVI - Built-in Microphone - HD or SD Output, Switchable - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Eyeball Camera
Type WDR, Night Color Camera Resolution 2560 x 1440
Camera Voltage 12 VDC Focal Length 2.8 mm
Number of Channels 1 Series Pro
Cable Type RG-59/U, RG-6/U Coaxial, Cat 6 UTP Camera Size 4 MP
Lens Type Fixed Format HDCVI
Mounting Type Board-In Standards EN55032, EN55024, EN50130-4, UL60950-1, CAN/CSA C22.2 No. 60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1