Abbotsford
daha511k02

DAHUA A511K02 5MP 2.8mm LITE Series IR HDCVI Fixed Eyeball Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:A511K02

Description

Experience the superior clarity of Dahua’s 5 MP HDCVI cameras for vast coverage and superior image details. The 5 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera uses a progressive-scan CMOS sensor and next-generation ISP chip technology developed by Dahua to deliver stunning video with a wide field of view. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.PRODUCT FEATURES:- 1/2.7-in. 5 MP Progressive-scan CMOS Sensor - 5 MP (2592 x 1944) at 20 fps Maximum Resolution - 2.8 mm Fixed Lens - Wide Dynamic Range and True Day/Night (ICR) - Multi-format Output (HDCVI, CVBS, AHD, and TVI) - HD or SD Output, Switchable - Maximum IR Length 30 m (98 ft), Smart IR - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Eyeball Camera
Type Smart IR Camera Resolution 1080p (2592 x 1944)
Camera Voltage 12 VDC Focal Length 2.8 mm
Number of Channels 2 Series Lite
Cable Type RG-59/U, RG-6/U Coaxial, Cat 6 UTP Camera Size 5 MP
Lens Type Fixed Format HDCVI
Mounting Type Board-In Standards EN55032, EN55024, EN50130-4, UL60950-1, CAN/CSA C22.2 No. 60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1 20 - UNIT - 20