Abbotsford
daha51bj02

DAHUA A51BJ02 5MP LITE Series HDCVI Fixed Eyeball Camera

Price $84.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A51BJ02

Description

5MP IR 2.8mm HDCVI Eyeball with 16:9 Aspect Ratio. Experience the superior clarity of Dahua’s 5 MP HDCVI cameras for vast coverage and superior image details. The 5 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The HDCVI camera offers multiple output formats that are easily switchable and a 16:9 aspect ratio. With a 16:9 format, images maintain a true, undistorted view without stretching, a feature not found on many 5MP HD over coax cameras. The camera is suitable for most applications, offering IR illumination for difficult lighting conditions, input voltage tolerance for inconsistent power supplies and IP67 certification for operation in harsh outdoor environmental conditions.

Specifications

Brand Name Dahua Item Name HDCVI Eyeball Camera
Camera Resolution 5 MP (2880 x 1620), 4 MP (2560 x 1440), 1080p (1920 x 1080), 960H (960 x 480) Focal Length 2.8 mm
Series Lite Camera Size 5 MP
Lens Type Fixed Format AHD, CVBS Output, HDCVI, TVI, Switchable
Standards UL60950-1 CAN/CSA C22.2 No.60950-1, FCC CFR 47 Part 15 subpart B, ANSI C63.4-2014, EN55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN55024:2010+A1:2015, EN 55035:2017, EN50130-4:2011+A1:2014, EN 62368-1:2014+A11:2017

Packages

1 - UNIT - 1
Customers who bought this item also bought