Abbotsford
daha52cf62

DAHUA A52CF62 5MP PRO Series Night Color 2.0 HDCVI Bullet Camera

Price $144.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A52CF62

Description

Experience the superior clarity of Dahua’s 5 MP HDCVI camera for vast coverage and superior image details. The 5 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera offers a 2.8 mm fixed lens, a multi-language On-screen Display, and HD/SD switchable output. The camera is ideal for hosting diverse applications — Night Color and True Wide Dynamic Range allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.Dahua cameras with Night Color Technology incorporate a high-performance sensor and a large aperture lens to produce crisp, clear color images in low light environments. This light-sensitive technology allows the camera to capture more available light and reproduce color images with superior detail and contrast. The Night Color camera incorporates white-light LEDs to offer full-color images in total darkness, as well as an effective visual deterrent. This technology automatically activates the white-light illuminators when a human enters a defined detection area within the scene to capture full-color details.

Specifications

Brand Name Dahua Item Name HDCVI Bullet Camera
Type Night Color 2.0, True WDR Camera Resolution 5 MP (2880 x 1620), 4 MP (2560 x 1440), 1080p (1920 x 1080), 960H (960 x 480)
Camera Voltage 12 VDC Focal Length 2.8 mm
Series Pro Cable Type RG-59/U Coaxial, RG-6/U Coaxial, Cat 6 UTP
Camera Size 5 MP Lens Type Fixed
Format AHD, CVBS, HDCVI, TVI Mounting Type M12
Standards EN55032, EN55024, EN50130-4, EN60950-1, UL60950-1 CAN/CSA C22.2 No.60950-1, CFR 47 FCC Part 15 subpart B, ANSI C63.4-2014 Application For Outdoor Use

Packages

1 - UNIT - 1