![daha52cf6z](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338757784.jpg?preset=medium)
DAHUA A52CF6Z 5MP PRO Series Night Color 2.0 HDCVI Bullet Camera
Description
Experience the superior clarity of Dahua’s 5MP HDCVI eyeball camera for vast coverage and superior image details. The 5MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera offers a 2.8 mm fixed lens, a multi-language On-screen Display, and HD/SD switchable output. The camera is ideal for hosting diverse applications — Night Color and True Wide Dynamic Range allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.
Specifications
Brand Name | Dahua | Item Name | HDCVI Bullet Camera |
Type | Night Color 2.0, True WDR | Camera Resolution | 5 MP (2880 x 1620), 4 MP (2560 x 1440), 1080p (1920 x 1080), 960H (960 x 480) |
Camera Voltage | 24 VAC/12 VDC | Focal Length | 2.7 - 13.5 mm |
Series | Pro | Cable Type | RG-59/U Coaxial, RG-6/U Coaxial, Cat 6 UTP |
Camera Size | 5 MP | Lens Type | Motorized Varifocal |
Format | AHD, CVBS, HDCVI, TVI | Standards | EN55032, EN55024, EN50130-4, EN60950-1, UL60950-1 CAN/CSA C22.2 No.60950-1, CFR 47 FCC Part 15 subpart B, ANSI C63.4-2014 |
Application | For Outdoor Use |
Packages
1 - UNIT - 1 |