Abbotsford
daha52cjc2

DAHUA A52CJC2 5MP TiOC HDCVI Eyeball Camera

Price $174.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A52CJC2

Description

The Dahua Three-in-One Camera (TiOC) offers multiple features working in tandem to assist with deterrence and low-light detection while delivering high-resolution video images. The camera also offers a multi-dimensional system that links surveillance videos to alarms, audio prompts and various types of information to assist with verifying poten- tial risks. The camera is ideal for a host of diverse applications — True Wide Dynamic Range, and Smart Dual illuminators allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.

Specifications

Brand Name Dahua Item Name IR Eyeball Camera
Camera Resolution 1080p (1920 x 1080), 720p (1280 x 720), 960H (960 x 480) Camera Voltage 12 VDC
Focal Length 2.8 mm Series Lite
Cable Type RG-59/U Coaxial, RG-6/U Coaxial, Cat 6 UTP Camera Size 5 MP
Lens Type Fixed Format AHD, CVBS, HDCVI, TVI
Mounting Type M12 Standards EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2 No.60950-1, FCC CFR 47 FCC Part 15 Subpart B, ANSI C63.4-2014
Application For Outdoor Use

Packages

1 - UNIT - 1