DAHUA A52BJAZ 5MP PRO Series HDCVI Vari-focal Eyeball Camera
Description
Experience the superior clarity of Dahua's 5MP HDCVI cameras for vast coverage and superior image details. The 5MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The HDCVI camera offers multiple output formats that are easily switchable and a 16:9 aspect ratio. With a 16:9 format, images maintain a true, undistorted view without stretching, a feature not found on many 5MP HD over coax cameras. The camera is suitable for most applications, offering IR illumination for difficult lighting conditions, input voltage tolerance for inconsistent power supplies, and IP67 certification for operation in harsh outdoor environmental conditions.
Specifications
Brand Name | Dahua | Item Name | Eyeball Camera |
Type | Starlight, Vari-focal | Camera Resolution | 5 MP (2880 x 1620), 4 MP (2560 x 1440), 1080p (1920 x 1080), 720p (1280 x 720), 960H (960 x 480), D1 (704 x 480), CIF (352 x 240) |
Camera Voltage | 24 VAC/12 VDC | Focal Length | 2.7 - 13.5 mm |
Series | Pro | Cable Type | RG-59/U Coaxial, RG-6/U Coaxial, Cat 6 UTP |
Camera Size | 5 MP | Lens Type | Motorized Varifocal |
Format | AHD, CVBS, HDCVI, TVI | Standards | EN55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN55024:2010+A1:2015, EN 55035:2017, EN50130-4:2011+A1:2014, UL60950-1, EN 62368-1:2014+A11:2017, CAN/CSA C22.2 No.60950-1, CFR 47 FCC Part 15 subpart B, ANSI C63.4-2014 |
Application | For Outdoor Use |
Packages
1 - UNIT - 1 |