Abbotsford
daha82am5v

DAHUA A82AM5V 8MP PRO Series 4K HDCVI IR Vari-Focal Dome Camera, White

Price $269.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A82AM5V

Description

Experience the superior clarity of Dahua's Ultra 4K HDCVI cameras for vast coverage and superior image details. Dahua Ultra 4K HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The 4K HDCVI camera uses next-generation ISP chip technology developed by Dahua to deliver stunning video. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.PRODUCT FEATURES:- 1/2-in. 8 MP Progressive Scan CMOS Sensor - 4K (3840 x 2160) at 15 fps Maximum Resolution - 3.7 mm to 11 mm Motorized Optical Zoom Lens - Starlight Technology for Ultra Low-light Applications - True Wide Dynamic Range (120 dB) and 2D/3D Noise Reduction - HD or SD Output, Switchable - Maximum IR Length 30 m (98 ft), Smart IR - Dual Power Input, 24 VAC or 12 VDC Power Supply - IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name HDCVI Dome Camera
Camera Resolution 8 MP (3840 x 2160) Focal Length 3.7 - 11 mm
Series Pro Camera Size 8 MP
Lens Type Motorized Varifocal Format HD or SD Output, Switchable
Standards CE EN55032, EN55024, EN50130-4, UL60950-1 CAN/CSA C22.2 No.60950-1, FCC CFR 47 Part 15 subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1 20 - UNIT - 20