Abbotsford
daha82af53

DAHUA A82AF53 8MP 3.6mm PRO Series Starlight 4K HDCVI IR Fixed Bullet Camera, White

Price $167.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A82AF53

Description

Experience the superior clarity of Dahua’s Ultra 4K HDCVI cameras for vast coverage and superior image details. Dahua Ultra 4K HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The 4K HDCVI camera uses next-generation ISP chip technology developed by Dahua to deliver stunning video. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.For challenging low-light applications, Dahua’s Starlight Ultra-low Light Technology offers best-in-class light sensitivity, capturing details in low light down to 0.005 lux. The camera uses a set of optical features to balance light throughout the scene, resulting in clear images in dark environments.FEATURES:1/1.8-in. 8 MP Progressive-scan CMOS Sensor• 4K (3840 x 2160) at 15 fps Maximum Resolution• 3.6 mm Fixed Lens• Starlight Technology for Ultra Low-light Applications• True Wide Dynamic Range (120 dB) and 2D/3D Noise Reduction• HD or SD Output, Switchable• Built-in Microphone• Maximum IR Length 80 m (262 ft), Smart IR• IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Bullet Camera
Type WDR, Starlight Camera Resolution 4K (3840 x 2160)
Camera Voltage 12 VDC Focal Length 3.6 mm
Number of Channels 3 Series Pro
Cable Type RG-59/U, RG-6/U Coaxial, Cat 6 UTP Camera Size 8 MP
Lens Type Fixed Format HDCVI, CVBS, AHD and TVI
Mounting Type Board-In Standards EN55032, EN55024, EN50130-4, UL60950-1, CAN/CSA C22.2 No. 60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1 20 - UNIT - 20