DAHUA A82AH5V 8MP PRO Series 4K HDCVI Vari-Focal Starlight IR Eyeball Camera, White
Description
Experience the superior clarity of Dahua's Ultra 4K HDCVI cameras for vast coverage and superior image details. Dahua Ultra 4K HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The 4K HDCVI camera uses next-generation ISP chip technology developed by Dahua to deliver stunning video. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.
Specifications
Brand Name | Dahua | Item Name | Eyeball Camera |
Type | WDR, Starlight | Camera Resolution | 4K (3840 x 2160) |
Camera Voltage | 24 VAC | Focal Length | 3.7 - 11 mm |
Number of Channels | 3 | Series | Pro |
Cable Type | RG-59/U, RG-6/U Coaxial, Cat 6 UTP | Camera Size | 8 MP |
Lens Type | Motorized Varifocal | Format | HDCVI, CVBS, AHD and TVI |
Mounting Type | Board-In | Standards | EN55032, EN55024, EN50130-4, UL60950-1, CAN/CSA C22.2 No. 60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |