Abbotsford
daha83aa9

DAHUA A83AA9 8MP ULTRA Series Micro Four Thirds Starlight 4K HDCVI Box Camera, Black

Price $1,411.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A83AA9

Description

Experience the superior clarity of Dahua’s Ultra 4K HDCVI cameras for vast coverage and superior image details. As the world’s first 4K over coax cameras, the Dahua Ultra 4K HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and more cost effectively. The outstanding performance, easy installation and rugged design make the camera an ideal choice for mid- to large-size businesses and for applications in large, open spaces (city centers, parks, campuses) where highly reliable surveillance and construction flexibility are valued.For challenging low-light applications, Dahua’s Starlight Ultra-low Light Technology offers best-in-class light sensitivity, capturing color details in low light down to 0.0005 lux. The camera uses a large pixel sensor, smart imaging algorithms and a set of optical features to balance light throughout the scene, resulting in clear images in dark environments.PRODUCT FEATURES:- 8 MP Progressive-scan CMOS Sensor - M43 Lens Interface - 3840 x 2160 at 30 fps (HDMI) and 3840 x 2160 at 15 fps (BNC) - Simultaneous HDMI and HDCVI/CVBS Video Output - Starlight+ Technology for Ultra-low Light Sensitivity - Ultra Wide Dynamic Range (140 dB) and 2D and 3D Noise Reduction - Built-in Microphone - Software Upgrade via USB

Specifications

Brand Name Dahua Item Name HDCVI Box Camera
Camera Resolution 8 MP (3840 x 2160) Series Ultra
Camera Size 8 MP Lens Type Varifocal
Format HDMI and HDCVI/CVBS Standards EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2 No.60950-1, FCC CFR 47 Part 15 subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1 20 - UNIT - 20