Abbotsford
daha83abbz

DAHUA A83ABBZ 8MP ULTRA Series 4K WDR IR HDCVI Vari-Focal Bullet Camera, White

Price $884.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A83ABBZ

Description

HDCVI technology seamlessly integrates traditional analog surveillance systems with upgraded, high-quality HD video, making it the best choice to protect security investments. The plug and play approach enables full HD video surveillance without the hassles of configuring a network.Experience the superior clarity of Dahua’s Ultra 4K HDCVI cameras for vast coverage and superior image details. As the world’s first 4K over coax cameras, the Dahua Ultra 4K HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and more cost effectively. The outstanding performance, easy installation and rugged design make the camera an ideal choice for mid- to large-size businesses and for applications in large, open spaces (city centers, parks, campuses) where highly reliable surveillance and construction flexibility are valued.Thanks to the camera’s true day/night IR cut filter and Smart IR images are crisp and clear in both day or nighttime applications. The camera’s IP66 rating, IK10 vandal resistance, and low temperature rating with integrated heater makes this camera ideal for challenging environments.

Specifications

Brand Name Dahua Item Name HDCVI Bullet Camera
Camera Resolution 8 MP (3840 x 2160) Focal Length 3.7 - 11 mm
Series Ultra Camera Size 8 MP
Lens Type Motorized Varifocal Format HD and SD Dual Output
Standards UL60950-1, CAN/CSA C22.2 No.60950-1, FCC CFR 47 FCC Part 15 Subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1 10 - UNIT - 10