Abbotsford
dahdhepc230u

DAHUA DH-EPC230U 2MP 30x Starlight Explosion-Protected H.265 IR Network Camera

Price $3,810.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-EPC230U

Description

The Dahua Explosion-protected Camera series features a powerful optical zoom lens and a rugged design that meets the ATEX and the IECEx standards. This camera series uses a 1/2.8-in STARVIS CMOS imager with a 30x optical zoom lens, and provides an all-in-one solution for capturing long-distance video surveillance in critical environments. The camera uses the H.265 video compression standard to improve encoding efficiency while preserving high-quality video. The explosion-protected stainless steel camera is designed to prevent ignition of surrounding gasses or combustible dust, and is the ideal surveillance solution for use in the oil production, pipeline, refinery, chemical, and grain storage industries.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS CMOS Sensor - Powerful 30x Optical Zoom - Starlight Technology for Ultra-low Light Sensitivity - Triple-stream Encoding - H.265 and H.264 Dual Codecs - 1080p at 60 fps Maximum Resolution - Maximum IR Distance up to 100 m (328 ft) - Intelligent Video System - 304 Stainless Steel Housing - ATEX and IECEx Certifications - IP68 Ingress Protection

Specifications

Brand Name Dahua Item Name Network Bullet Camera
Type Explosion Protected Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Focal Length 4.5 - 135 mm Camera Size 2 MP
Format Smart H.265+, H.265, Smart H.264+, H.264 Standards UL60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950-1:2006+A1:2009:+A1:2010+A12:2011+, A2:2013

Packages

1 - UNIT - 1