Abbotsford
dahdhhachdbw32a1enz

DAHUA DH-HAC-HDBW32A1EN-Z 2MP ULTRA Series HDCVI Starlight IR Dome Camera, White

Price $294.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-HAC-HDBW32A1EN-Z

Description

Experience the superior clarity of Full HD 1080p video while leveraging your existing coaxial infrastructure. The camera features 120 dB True WDR for application ons under complex dynamic range and presents high quality images with clear details and accurate color rendition. The camera offers a multi-language on-screen display and HD and SD dual-output. The outstanding performance and easy installation on make the camera an ideal choice for mid- to large-size businesses and for projects where highly reliable surveillance and construction on flexibility are valued.PRODUCT FEATURES:- Starlight, 120 dB True WDR, 3DNR - Max. 30 fps @ 1080p - HD and SD Dual-output - 2.7 to 12 mm Motorized Lens - Max. IR length 50 m (164 O ) Smart IR - IP67, IK10, AC24V/DC12V

Specifications

Brand Name Dahua Item Name HDCVI Dome Camera
Type Starlight Camera Resolution 1080p (1920 x 1080)
Camera Voltage 24 VAC/12 VDC Focal Length 2.7 - 12 mm
Series Ultra Camera Size 2 MP
Lens Type Motorized Format HD and SD Dual Output
Standards CE: EN55032, EN55024, EN50130-4, UL: UL60950-1+CAN/CSA C22.2 No.60950, FCC CFR 47 FCC Part 15 Subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1 10 - UNIT - 10