Abbotsford
dahdhhacpfw3601na180

DAHUA DH-HAC-PFW3601N-A180 3 x 2 MP ULTRA Series Multi-Sensor Panoramic HDCVI IR Bullet Camera, Black/White

Price $1,280.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-HAC-PFW3601N-A180

Description

The Dahua Multi-Sensor HDCVI Camera uses three (3) 2 MP sensors to deliver a panoramic 180° scene. The camera provides one output for the 180° panoramic video, plus three separate 2 MP HDCVI outputs, one for each sensor. One multi-sensor camera replaces multiple single-sensor cameras providing a higher return on investment for your security dollars. Each sensor is independently configurable, so contrast, back-light compensation on, white balance control, and resolution on adjustments can be tailored to create a custom image for every application.PRODUCT FEATURES:- Three (3) 1/2.8-in 2 MP Progressive Scan STARVIS™ CMOS Sensors - Simultaneous 180° Panoramic Output plus Three (3) 2 MP HDCVI Video Outputs - Starlight Technology for Ultra-low Light Sensitivity - 3840 x 832 at 15 fps Maximum Resolution (Panoramic Image) - True WDR (120 dB), 2D and 3D Noise Reduction - E-PTZ and Motion Detection Functionality - Maximum IR Distance 20 m (66 ft) - IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name Panoramic HDCVI Bullet Camera
Camera Resolution 3840 x 832 Camera Voltage 12 VDC
Focal Length 3.6 mm Series Ultra
Camera Size (3) 2 MP Lens Type Fixed
Format HDCVI Standards EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2 No.60950-1), FCC Part 15 Subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1 10 - UNIT - 10