Abbotsford
dahdhimptz11002030rant

DAHUA DHI-MPTZ1100-2030RA-NT 2MP 30x True WDR IR H.264 Portable PTZ Network Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-MPTZ1100-2030RA-NT

Description

Dahua’s Mobile series of cameras offers high-resolution video and cutting-edge technology in a compact and accessible package. The 2 MP IR Portable PTZ Dome camera features a 1/2.8-in. CMOS imager with a 30x optical zoom lens, and provides an all in one solution for capturing mobile video surveillance for indoor and outdoor applications. The camera uses the H.264 video compression standard to improve encoding efficiency while preserving high-quality video and is equipped with quick and accurate pan/tilt/zoom control.PRODUCT FEATURES:- 1/2.8-in. 2 MP Progressive Scan CMOS - H.264 Video Compression - 2 MP (1920 × 1080) at 30 fps - Powerful 30x Optical Zoom - 4.5 mm to 135 mm Optical Zoom Lens - Maximum IR LED Distance 80 m (262 ft) - 256 Preset Positions and 8 Tours - Supports Micro SD Card, 128 GB maximum - IP66 Ingress Protection

Specifications

Brand Name Dahua Item Name Network Camera
Type IR, Portable, PTZ, True WDR Camera Resolution 1080p (1920 x 1080)
Camera Voltage 12 VDC Focal Length 4.5 - 135 mm
Camera Size 2 MP Format H.264 Baseline, H.264 Main Profile, H.264 High Profile, MJPEG, G.711a, G.711Mu, PCM, AAC, G.722, G.726, G.729, MPEG2-L2
Hard Drive Size 128 GB Standards FCC Part 15 Sub Part B, EN 50155 E-mark (ECE-Regulation No.10), EN 60950:2000, UL 60950-1
Application For Outdoor use

Packages

1 - UNIT - 1 4 - UNIT - 4