
DAHUA DH-IPC-HCBW8442N 4MP PRO Series Starlight Corner Network Dome Camera, White
Description
The Dahua 4 MP Corner Network camera offers Analytics+ functions at the edge performing complex real-time perimeter protection surveillance and people counting. The camera uses fisheye lens and on-device distortion correction to deliver a wide-angle view. The camera is ideal for a host of diverse applications Starlight+, Ultra Wide Dynamic Range and covert IR technologies allow the camera to operate in any lighting condition, while the IP67 and IK10+50J rating protect the camera from environmental elements and vandalism making the camera ideal for use in prisons, hospitals and other challenging applications.
Specifications
Brand Name | Dahua | Item Name | Network Dome Camera with Analytics+ |
Type | Starlight, Ultra Wide Dynamic Range | Camera Resolution | 2688 x 1520, 2560 x 1440, 2304 x 1296, 2016 x 1512, 1080p (1920 x 1080), UXGA (1600 x 1200), 1.3MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 2-1/2 mm |
Series | Pro | Camera Size | 4 MP |
Lens Type | Fixed | Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) |
Hard Drive Size | 256 GB | Standards | EN 60950-1:2006+A11:2009+A1:2010+A12:2011+ A2:2013, 47 CFR FCC Part 15, Subpart B, Class B EN 55032:2015, Class B; EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 55035:2017; EN 50130-4:2011+A1:2014 |
Packages
1 - UNIT - 1 |