DAHUA DH-IPC-HDBW1435EN-W-S2 4MP LITE Series IR WiFi 2.8 mm Mini Dome
Description
The Dahua IPC-HDBW1435EN-W-S2 camera offers high-resolution video and WiFi connectivity in a compact and accessible package. The camera features Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The camera’s elegant blend of aesthetics combined with a range of easy mounting solutions provides an excellent choice for a variety of small to mid-size applications at an affordable price.
Specifications
Brand Name | Dahua | Item Name | Mini Dome Network Camera |
Type | Wi-Fi, True Day/Night (ICR) | Camera Resolution | 4 MP (2560 x 1440), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), VGA (640 x 480), 640 x 360, QVGA (320 x 240) |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Series | Lite | Camera Size | 4 MP |
Lens Type | Fixed | Format | Smart H.265+ and Smart H.264+ Dual Codec |
Hard Drive Size | 128 GB | Mounting Type | Pole |
Standards | EN 62368-1, CFR 47 FCC Part 15 Subpart B Electromagnetic Compatibility Directive 2014/30/EU Radio Equipment Directive 2014/53/EU |
Packages
1 - UNIT - 1 |