DAHUA DH-IPCHDBW4231FNE2M123.6 2 x 2MP 3.6mm PRO Series Dual-Sensor Network Dome Camera, White
Description
The Dahua DH-IPC-HDBW4231FN-E2-M Dual-sensor Dome Camera features two (2) 1/2.8-in. 2 MP Progressive Scan STARVIS CMOS Sensors each with a 2.8 mm fixed lens. Each sensor can be positioned and configured independently of the other allowing flexible, multi-directional video surveillance that is ideal for monitoring an entire corridor or a street. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions.
Specifications
Brand Name | Dahua | Item Name | Dome Network Camera |
Type | Dual-Sensor, Day/Night, IR, Mini, True WDR | Camera Resolution | 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 3.6 mm |
Series | Mobile | Camera Size | 2 MP |
Lens Type | Fixed | Format | H.265, H.264H, MJPEG, G.711a, G.711Mu, AAC, G.726 |
Hard Drive Size | 128 GB | Mounting Type | Board-in |
Display | Full HD | Includes | PFA137 Junction Box, PFA152-E Pole Mount, PFB203W Wall Mount |
Standards | FCC CFR 47 Part 15 Sub Part B, E-mark (ECE-Regulation No.10), EN 50155 (EN 50121-3-2, IEC61373), EN 60950:2000, UL 60950-1, IP67 | Application | For Outdoor use |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |