Abbotsford
dahdhipchdbw5831enz5e

DAHUA DH-IPC-HDBW5831EN-Z5E PRO Series 4K IR Vari-Focal ePoE Dome Network Camera, White

Price $657.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-IPC-HDBW5831EN-Z5E

Description

The 4K dome camera features an advanced 1/2.5-in. STARVIS imager with a 7 mm to 35 mm long-range vari-focal lens. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress Protection and operation in extreme temperatures to deliver superior images in most environmental conditions. The camera is a component of Dahua's innovative Enhanced Power over Ethernet (ePoE) system that transmits power and data over long distances without the need for repeaters or multiple switches. PRODUCT FEATURES:- 1/2.5-in. 8 MP Progressive-scan STARVIS CMOS Sensor - Triple-stream Encoding - Smart H.265+ and Smart H.264+ Dual Codec - 8 MP (3840 x 2160) at 15 fps or 3 MP (2304 x 1296) at 30 fps - 7 mm to 35 mm Motorized Optical Zoom Lens - Enhanced Power and Data Transmission Distances (ePoE) - True Wide Dynamic Range (120 dB) and True Day/Night (ICR) - Maximum IR LED Distance 100 m (328 ft) - IP67 Ingress Protection and IK10 Vandal Resistance - Intelligent Video System

Specifications

Brand Name Dahua Sub Brand Multi-Flex™
Item Name Network Dome Camera Type Wide Dynamic Range
Camera Resolution 8 MP (3840 x 2160), 6 MP (3072 x 2048), 5 MP (3072 x 1728), 5 MP (2592 x 1944), 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) Camera Voltage 24 VAC/12 VDC
Focal Length 7 - 35 mm Series Pro
Cable Type Category 5e/Category 6 Camera Size 8 MP
Lens Type Motorized Format Smart H.265+, H.265, Smart H.264+, H.264
Hard Drive Size 128 GB Mounting Type Board-In
Standards UL60950-1 EN 60950:2000, FCC CFR 47 Part 15 Subpart B

Packages

1 - UNIT - 1 10 - UNIT - 10