Abbotsford
dahdhipchdbw7442hnzfr

DAHUA DH-IPC-HDBW7442HN-ZFR 4MP ULTRA Series ePoE Network Dome Camera, White

Price $1,670.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-IPC-HDBW7442HN-ZFR

Description

The Dahua 4 MP ePoE camera offers Analytics+ functions at the edge – performing complex real-time face recognition, people counting, and perimeter protection surveillance. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. The camera is ideal for a host of diverse applications — Ultra Wide Dynamic Range and Smart IR technologies allow the camera to operate in any lighting condition and the IP67 and IK10 rating make the camera suitable for the harshest environments.PRODUCT FEATURES:- 1/1.8-in. 4 MP Progressive-scan CMOS Sensor - Five-stream Encoding - Smart H.265+ and Smart H.264+ Dual Codec - 4 MP (2688 x 1520) at 60 fps Maximum Resolution - 2.7 mm to 12 mm Motorized Vari-focal Lens - Enhanced Power and Data Transmission Distances (ePoE) - Analytics+ Functions — Face Recognition, People Counting, Perimeter Protection, and Image Attribute Extraction - Ultra Wide Dynamic Range (140 dB) and Day/Night IR Cut Filter - Maximum IR LED Distance 40 m (131.23 ft) - IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name Dome Network Camera
Type ePoE, WDR Camera Resolution 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC, 24 VAC Focal Length 2.7 - 12 mm
Number of Channels 8 Series Ultra
Cable Type RG-59 Coaxial, Category 5e, Category 6 Camera Size 4 MP
Lens Type Electric Zoom Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG
Hard Drive Size 256 GB Mounting Type Module Interface
Standards UL60950-1, CAN/CSA C22.2 No. 60950-1-07, EN60950-1, FCC CFR 47 Part 15 Subpart B, Electromagnetic Compatibility Directive 2014/30/EU

Packages

1 - UNIT - 1