Abbotsford
dahdhipchdbw8232enzsl

DAHUA DH-IPC-HDBW8232EN-Z-SL 2MP ULTRA Series Starlight Anti-Corrosion IR Dome Network Camera, Stainless Steel

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-IPC-HDBW8232EN-Z-SL

Description

Ultra series product adopts high performance DSP and Sony advanced image sensor technology, which can provide excellent image effects for users such as UHD resolution, starlight and super WDR etc. The series utilizes Dahua advanced software algorithm, which is able to support people counting and heat map, bringing extra business analysis value for customers; IP67, IK10 and heater compliance enables the product to be applied in a more harsh environment.PRODUCT FEATURES:- 1/1.9” 2Megapixel progressive scan CMOS - H.265&H.264 triple-stream encoding - 50/60fps@1080P(1920×1080) - WDR(120dB), Day/Night(ICR), 3DNR,AWB,AGC,BLC - Multiple network monitoring: Web viewer, CMS(DSS/PSS) & DMSS - 4.1mm ~16.4mm motorized lens - Max. IR LEDs Length 50m - Micro SD memory,IP67,IK10,POE+ - 316L stainless steel housing

Specifications

Brand Name Dahua Item Name Dome Network Camera
Type Anti-Corrosion, Day/Night, IR, Starlight, IVS, True WDR Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC, 24 VAC Focal Length 4.1 - 16.4 mm
Number of Channels 4 Series Ultra
Camera Size 2 MP Lens Type Motorized Varifocal/Auto Iris (HALL)
Format Smart H.265+, H.265, Smart H.264+, H.264, G.711a, G.711mu, G.726, AAC Hard Drive Size 128 GB
Mounting Type Board-in Includes PFB720WA Corrosion-Resistant Wall Mount (316L Stainless Steel)
Application For Outdoor use

Packages

1 - UNIT - 1