Abbotsford
dahdhipchdw8341xn3d

DAHUA DH-IPC-HDW8341XN-3D 3MP ULTRA Series Dual-Sensor People Counting AI Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-IPC-HDW8341XN-3D

Description

The Dahua 3MP Dual-lens People Counting Camera offers Artificial Intelligence at the edge – using complex real-time people counting algorithms to deliver accurate flow statistics. The camera uses an advanced Vision Processor Unit (VPU) that delivers high-performance machine vision and visual awareness that enables advanced vision applications that are impossible with conventional ISPs.The dual 3 MP sensors work in combination to deliver a single video stream that captures 3D depth in the image, offering improved accuracy as compared to single-sensor cameras. The dual-sensor technology captures an object’s height, letting the camera better distinguish between people and other objects.The camera offers two distinct people counting functions, Line Crossing and Regional. The line crossing function counts the number of people crossing a defined lines, and offers maximum/minimum height detection to help filter objects that are too tall or too small. The Regional function counts the number of people in ten (10) distinct, user-defined regions.

Specifications

Brand Name Dahua Item Name Network Camera
Type Dual-Sensor, True Day/Night, IR, IVS, WDR Camera Resolution 3 MP (2048 x 1536), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (342 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Number of Channels 7 Series Ultra
Camera Size 3 MP Lens Type Fixed
Format H.265, H.264H, MJPEG, G.711a, G.711Mu, AAC, G.726 Hard Drive Size 128 GB
Mounting Type Board-in Includes DH-PFM321D-US 12 VDC, 1 A Power Adapter
Standards FCC Part 15 Sub Part B, EN 60950:2000, UL 60950-1 Application For Outdoor use

Packages

1 - UNIT - 1 20 - UNIT - 20