DAHUA DH-IPC-HF8835FN 8MP ULTRA Series 4K Starlight+ Network Box Camera
Description
The Dahua Ultra Series network box camera uses a high-performance Digital Signal Processor (DSP) and a Sony advanced image sensor to provide superior images. The camera features Starlight Technology and Ultra Wide Dynamic Range to produce crisp, clear images with minimal ambient light. Ultra Series cameras utilize Dahua's advanced software algorithm that supports intelligent business analysis, including people counting and heat maps.PRODUCT FEATURES:- Micro Four Thirds 8MP Progressive-scan CMOS Sensor - M43 Lens Interface - 4K (3840 × 2160) at 30 fps - Smart H.265+ and H.264 Dual Codec - Triple-stream Encoding - Starlight+ Technology for Ultra-low Light Sensitivity - Ultra Wide Dynamic Range (140 dB) and True Day/Night (ICR) - Intelligent Video System with Business Analytics - PoE Support
Specifications
Brand Name | Dahua | Item Name | Network Camera |
Type | Day/Night, IP, IVS, PoE, Ultra WDR, Starlight Box | Camera Resolution | 4K (3840 x 2160), 6 MP (3072 x 2048), 5 MP (2560 x 1920), 3 MP (2048 x 1536), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (342 x 240) |
Camera Voltage | 12 VDC, 24 VAC | Number of Channels | 7 |
Series | Ultra | Camera Size | 8 MP |
Lens Type | External | Format | Smart H.265+, H.265, Smart H.264+, H.264, G.711a, G.711mu, G.726, AAC |
Hard Drive Size | 128 GB | Mounting Type | M43 |
Includes | PFB110W Wall/Ceiling Mount, PFB121W Wall Mount, PFM321 12 VDC, 1 A Power Adapter, DH-PFL2070-J12M 12 MP 20 - 70 mm Vari-Focal Lens, M43 | Standards | FCC CFR 47 Part 15 Sub Part B, UL60950-1 |
Application | For Commercial Use |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |