Abbotsford
dahdhipchf8242fnfr

DAHUA DH-IPC-HF8242FN-FR 2MP ULTRA Series H.265 Starlight Face Recognition AI Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-IPC-HF8242FN-FR

Description

The Dahua 2MP Starlight Face Recognition Camera offers Artificial Intelligence at the edge – performing complex real-time facial recognition and facial feature comparison without the need for an external database. The camera uses an advanced Vision Processor Unit (VPU) that delivers high-performance machine vision and visual awareness that enables advanced vision applications that are impossible with conventional ISPs.The VPU, coupled with Dahua’s Deep Learning technology, allows the camera to enhance target faces to extract and categorize various features, including age, gender, expression, and whether the target face wears glasses or sports facial hair.The camera includes human facial feature extraction, real-time facial snapshots, and supports a database of up to 10,000 face images and five (5) libraries. The facial recognition feature enables a pro-active way to identify persons of interest before an incident occurs. The Starlight Face Recognition Camera is ideal for applications that require entrance/exit management, where knowing who is coming and going is a valuable asset.PRODUCT FEATURES:- 1/1.9-in. 2 MP Progressive-scan CMOS Sensor - Triple-stream Encoding - Smart H.265+ and H.264 Dual Codec - 1080p at 60 fps - Advanced Facial Recognition with Extraction Display - Starlight Technology for Low-light Applications - True Wide Dynamic Range (120 dB) and Day/Night IR Cut Filter - Built-in Microphone - Intelligent Video System with Advanced Business Analytics - Micro SD Memory, PoE - Lens Sold Separately

Specifications

Brand Name Dahua Item Name Network Camera
Type Day/Night, IP, IVS, PoE, True WDR, Starlight Box Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480)
Camera Voltage 12 VDC, 24 VAC Number of Channels 7
Series Ultra Camera Size 2 MP
Format Smart H.265+, H.265, Smart H.264+, H.264, G.711a, G.711mu, G.726, AAC Hard Drive Size 128 GB
Display Full HD Includes PFB110W Wall/Ceiling Mount, PFB121W Wall Mount, DH-PLZ20C0-D 12 MP 3.7 - 16 mm Vari-Focal Lens, DH-PLZ21C0-D 12 MP 10.5 - 42 mm Vari-Focal Lens
Standards FCC Part 15 Sub Part B, UL 60950-1, EN 60950:2000 Application For Commercial Use

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok