Abbotsford
dahdhipcpdbw5831nb360

DAHUA DH-IPC-PDBW5831N-B360 4x2MP Multi-Flex Panoramic Series Multi-Directional IP Camera, White

Price $1,867.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-IPC-PDBW5831N-B360

Description

The Dahua DH-IPC-PDBW5831N-B360 Multi-sensor Dome Camera features four (4) 1/2.8-in. 2 MP Progressive-scan STARVIS CMOS Sensors each with a 2.7 to 12 mm motorized lens. Each sensor can be positioned and configured independently of the others allowing flexible, multi-directional video surveillance that replaces multiple single-sensor cameras and is ideal for monitoring large areas. The camera offers Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions.PRODUCT FEATURES:- Four (4) Independent 1/2.8-in 2 MP STARVIS CMOS Sensors - Flexible Multi-directional IR Dome with four (4) 2.7 mm to 12 mm Motorized Zoom Lenses - Dual-strem Encoding per Channel - Smart H.265+ and Smart H.264+ Dual Codec - 2 MP at 25 fps Maximum Resolution per Sensor - Starlight Technology for Low Light Sensitivity - Ultra Wide Dynamic Range (Channel 1) and True Day/Night (ICR) - Intelligent Video System - Maximum IR LED Distance 30 m (98 ft) - IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Sub Brand Multi-Flex™
Item Name Multi-Directional IR Camera Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Camera Voltage 24 VAC Focal Length 2.7 - 12 mm
Series Panoramic Camera Size 2 MP
Lens Type Motorized Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only)
Hard Drive Size 256 GB Mounting Type Board-In
Standards UL60950-1, FCC Part 15 Subpart B

Packages

1 - UNIT - 1