Abbotsford
dahdhpsd81602na360

DAHUA DH-PSD81602N-A360 8 x 2MP ULTRA Series Multi-Sensor 360° Panoramic + PTZ Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PSD81602N-A360

Description

The Dahua Panoramic Multi-sensor plus PTZ camera combines eight (8) 2MP sensors working in tandem to create a comprehensive 360° view, and a high-speed PTZ camera to focus on a specific area of the 360° scene. With its all-in-one design, the camera provides a 360° panorama and region of interest details at the same time. In addition, the camera offers the Intelligent Video System (IVS), a built-in video analytic algorithm that delivers intelligent functions to monitor a scene for Tripwire violations, intrusion detection, Auto-tracking and abandoned or missing objects. The Multi-sensor plus PTZ camera can replace multiple single-sensor cameras providing a higher return on investment.PRODUCT FEATURES:- Panoramic Camera: Eight (8) 1/1.9-in. 2 MP Progressive Scan CMOS Sensors - PTZ Camera: One (1) 1/1.9-in 2 MP Progressive Scan CMOS Sensor - 360° Panoramic View - Starlight Technology for Ultra-low Light Sensitivity - Triple-stream Encoding with Smart H.265+ Compression - 2 x 4096 x 1800 at 25 fps (Panoramic) plus 1080p at 60 fps (PTZ) - Day/Night (ICR), 3DNR, AWB, AGC, BLC - True Wide Dynamic Range (120 dB) - Intelligent Video System (IVS) with Auto-tracking - IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name IP Network Camera
Type IR, IVS, Multi-Sensor, 180° Panoramic, PTZ, True Day/Night, True WDR, Starlight Camera Resolution (2) 4096 x 1800, (2) 3840 x 1680, (2) 2880 x 1264, (2) 1920 x 832, (2) 1280 x 560, (2) 1024 x 452 (Panoramic), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240) (PTZ)
Camera Voltage 36 VDC Focal Length 5 mm, 5.5 - 206 mm
Number of Channels 12 Series Ultra
Camera Size 2 MP Lens Type Fixed, Motorized/Auto Iris (HALL)
Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG, G.711a, G.711Mu, AAC, G.726 Hard Drive Size 128 GB
Mounting Type Board-in Includes Mount Adapter, Wall Mount Bracket, 36 VDC/4.17 A Power Supply
Standards FCC Part 15 Sub Part B, EN 60950:2000, UL 60950-1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok