Abbotsford
dahdhpsdw81642ma360

DAHUA DH-PSDW81642M-A360 8 x 2 MP ULTRA Series Multi-Sensor Panoramic + PTZ Network Camera

Price $11,666.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PSDW81642M-A360

Description

The Dahua Panoramic Multi-sensor plus PTZ camera combines eight (8) 2 MP sensors working in tandem to create a comprehensive 360° view and a high-speed PTZ camera to focus on a specific area of the scene. With its all-in-one design, the camera provides a 360° panorama and provides region of interest details at the same time. The camera offers the Intelligent Video System (IVS), a built-in video analytic algorithm that delivers intelligent functions to monitor a scene for tripwire violations and intrusion detection and Smart Tracking technology that integrates the width of the panoramic scene with the tracking capability of the PTZ camera. The Multi-sensor plus PTZ camera can replace multiple single-sensor cameras providing a higher return on investment.

Specifications

Brand Name Dahua Item Name Multi-Sensor Panoramic and Network Camera
Type PTZ Camera Resolution 8192 x 1800 (Panoramic), 2560 x 1440 (PTZ)
Camera Size (8) 2 MP Format Smart H.265+ and Smart H.264+ Dual Codecs

Packages

1 - UNIT - 1