Abbotsford
dahdhsd60230unhnisl

DAHUA DH-SD60230UN-HNI-SL 2MP 30x All-Environment Series Anti-Corrosion PTZ Network Camera

Price $5,000.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-SD60230UN-HNI-SL

Description

Featuring powerful optical zoom and accurate pan/tilt/zoom performance, this camera provides an all-in-one solution for capturing long distance video surveillance for outdoor applications. Together with infrared illumination and Starlight technology, the camera is the perfect solution for dark, lowlight applications. The series combines a day/night mechanical IR cut filter for the highest image quality in variable lighting conditions during the day, and True WDR for applications with direct sunlight or glare.PRODUCT FEATURES:- 1/2.8” 2Megapixel STARVIS™ CMOS - Powerful 30x optical zoom - Starlight technology - H.265 Encoding - Max. 50/60fps@1080P - Auto-tracking and IVS - Support PoE+ - IP68, IK10, NEMA 4X - Material: 316L Stainless steel

Specifications

Brand Name Dahua Item Name Network Camera
Type Starlight, PTZ Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Camera Voltage 24 VAC Focal Length 4.5 - 135 mm
Series Ultra Camera Size 2 MP
Format Smart H.265+, H.265, Smart H.264+, H.264 Hard Drive Size 128 GB
Standards UL 60950-1 + CAN/CSA C22.2, No.60950-1, EN55032, EN55024, EN50130-4 FCC Part 15 Subpart B ANSI C63.4- 2014

Packages

1 - UNIT - 1