Abbotsford
dahdhtpcbf2221nb3f4

DAHUA DH-TPC-BF2221N-B3F4 3.5mm 256x192VOx LITE Series Thermal Network Value Hybrid Bullet Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-TPC-BF2221N-B3F4

Description

Featuring a dual lens, fixed bullet camera, this series provides an all-in-one solution for capturing video surveillance for indoor and outdoor applications. Together with thermal and visible-light technology, the camera is the perfect solution for dark, small area monitoring applications. The series combines one thermal camera for monitoring in total darkness and one visible camera with smart IR for confirming details. PRODUCT FEATURES:- 256x192 VOx uncooled thermal sensor technology- Athermalized Lens (thermal), Focus-free- 1/2.8” 2Megapixel progressive scan CMOS- Support ROI, motion detection, color palettes- Smart alarm linkage with white light & loudspeaker- Support Fire detection & alarm- Built-in 2/2 alarm in/out- Micro SD memory, IP67, PoE/ePoE

Specifications

Brand Name Dahua Item Name Bullet Network Camera
Type Hybrid, Thermal Camera Resolution 256 x 192
Camera Voltage 12 VDC Focal Length 3.5 mm
Number of Channels 6 Series Lite
Cable Type RG-59 Coaxial, Category 5e, Category 6 Camera Size 4 MP
Lens Type Fixed Format H.265, H.264M, H.264H, H.264B, MJPEG
Hard Drive Size 256 GB Standards UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950:2000, FCC CFR 47 Part 15 Subpart B

Packages

1 - UNIT - 1