Abbotsford
dahdhtpcbf5400nb35

DAHUA DH-TPC-BF5400N-B35 35mm 400x300 VOx ULTRA Series Thermal Network Bullet Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-TPC-BF5400N-B35

Description

The Dahua Thermal Network Bullet camera combines an uncooled VOx Microbolometer sensor with an athermalized lens to produce long-range thermal images. The camera produces clear images in total darkness, and delivers usable images in fog, rain, and snow, offering truly covert surveillance without the need for external light. The camera offers a Fire Detection and Alarm feature that identifies an abnormal rise in temperature and sends an alert to warn of a potential fire. Dahua thermal cameras are ideal for forestry, border security, and industrial applications.PRODUCT FEATURES:- 400 x 300 VOx Uncooled Thermal Sensor Technology - Athermalized Lens, Focus-free - 35 mm Fixed Thermal Lens - 40 mK Thermal Sensitivity - Intelligent Video System with Fire Detection and Alarm Functionality - Two Alarm Inputs, One Alarm Output - Support for PoE and Micro SD Memory Storage - Designed for Extreme Temperature Environments - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Bullet Camera
Type PoE, Thermal, IVS Camera Resolution 400 x 300
Camera Voltage 24 VAC/12 VDC Focal Length 35 mm
Number of Channels 5 Series Ultra
Camera Size 0.1 MP Lens Type Fixed
Format H.264, MJPEG Video, G.711a, G.711Mu Audio Hard Drive Size 256 GB
Includes PFA121 Junction Box, PFA151 Corner Mount, PFA152-E Pole Mount, DH-PFM321D-US 12 VDC, 1 A Power Adapter Standards FCC CFR 47 Part 15 Sub Part B, IP67
Application For Outdoor use

Packages

1 - UNIT - 1 10 - UNIT - 10