DAHUA DH-TPC-BF5401N-B7 7.5mm 400x300 VOx PRO Series Thermal Network Bullet Camera, White
Description
Featuring a fixed lens bullet camera, this series provides an all-in-one solution that is especially beneficial for long distance video surveillance in outdoor applications. Together with Thermal technology, the camera’s long range capabilities are able to be utilized even at night.FEATURES:- 400x300 VOx uncooled thermal sensor technology- Athermalized Lens (thermal), Focus-free- Support Fire detection & alarm- Various lens optional (7.5/13/25/35mm)- 2/2 alarm in/out- Micro SD memory, IP67, PoE, ePoE
Specifications
Brand Name | Dahua | Item Name | Bullet Network Camera |
Type | Thermal | Camera Resolution | 400 x 300 |
Camera Voltage | 12 VDC | Focal Length | 7.5 mm |
Number of Channels | 6 | Series | Pro |
Cable Type | RG-59 Coaxial, Category 5e, Category 6 | Lens Type | Fixed |
Format | H.265, H.264, MJPEG | Hard Drive Size | 256 GB |
Standards | UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950:2000, FCC CFR 47 Part 15 Subpart B | Application | For Forestry, Border Security and Industrial Applications |
Packages
1 - UNIT - 1 |