Abbotsford
dahdhtpcbf5600nb7

DAHUA DH-TPC-BF5600N-B7 7mm 640x512 VOx ULTRA Series Thermal Network Bullet Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-TPC-BF5600N-B7

Description

The Dahua Thermal Network Bullet camera combines an uncooled VOx Microbolometer sensor with an athermalized lens to produce long-range thermal images. The camera produces clear images in total darkness, and delivers usable images in fog, rain, and snow, offering truly covert surveillance without the need for external light. The camera offers a Fire Detection and Alarm feature that identifies an abnormal rise in temperature and sends an alert to warn of a potential fire. Dahua thermal cameras are ideal for forestry, border security, and industrial applications.PRODUCT FEATURES:- 640 x 512 VOx Uncooled Thermal Sensor Technology - Athermalized Lens, Focus-free - 7.5 mm Fixed Thermal Lens - 40 mK Thermal Sensitivity - Intelligent Video System with Fire Detection and Alarm Functionality - Two Alarm Inputs, One Alarm Output - Support for PoE and Micro SD Memory Storage - Designed for Extreme Temperature Environments - IP67 Ingress Protection

Specifications

Brand Name Dahua Item Name Bullet Camera
Type PoE, Thermal, IVS Camera Resolution 640 x 512
Camera Voltage 24 VAC/12 VDC Focal Length 7.5 mm
Series Ultra Camera Size 0.3 MP
Lens Type Fixed Format H.264, MJPEG Video, G.711a, G.711Mu, AAC Audio
Hard Drive Size 128 GB Includes PFA121 Junction Box, PFA151 Corner Mount, PFA152-E Pole Mount, DH-PFM321D-US 12 VDC, 1 A Power Adapter
Standards FCC CFR 47 Part 15 Sub Part B, IP67 Application For Outdoor use

Packages

1 - UNIT - 1 10 - UNIT - 10