DAHUA DH-TPC-SD8420N-B50Z30 50mm 2MP 30X ULTRA Series Thermal Network Hybrid Speed Dome Camera, White
Description
Featuring a dual lens speed dome camera, this series provides an all-in-one solution that is especially beneficial for long distance video surveillance in outdoor applications. Together with Dahua Thermal and Starlight technology, the camera’s long range capabilities are able to be utilized even at night. The series combines one thermal camera for monitoring in total darkness and one camera with Starlight functionality and a motorized lens for confirming details up close.
Specifications
Brand Name | Dahua | Item Name | Dome Network Camera |
Type | Day/Night, Hybrid, IVS, PTZ, Starlight, Thermal, WDR | Camera Resolution | 400 x 300 |
Camera Voltage | 24 VAC | Focal Length | 50 mm |
Number of Channels | 11 | Series | Ultra, DH-TPC-SD8420N-B |
Camera Size | 2 MP | Lens Type | Fixed |
Format | H.264, MJPEG Video, G.711a, G.711Mu, AAC Audio | Hard Drive Size | 256 GB |
Includes | PFA111 Mount Adapter, PFB303W Wall Mount, AC24V/3A Power Adapter, PFA120 Junction Box, PFA140 Waterproof Power Box, PFA150 Pole Mount, PFA151 Corner Mount, PFB300C Ceiling Mount, PFB303S Parapet Mount | Standards | FCC CFR 47 Part 15 Sub Part B, IP66 |
Application | For Outdoor use |
Packages
1 - UNIT - 1 |