
DAHUA 4MP LincX2PRO WiFi Floodlight Camera
Description
The Dahua LincX2PRO Series includes the IPC-L46N, a floodlight camera with a 4MP CMOS sensor, 2.8 mm fixed lens, and two powerful 2400 Lumen floodlights to provide illuminate the property and deter any prospective attackers. The camera is equipped with Dahua’s Analytics+ which focuses on human and vehicle targets to reduce false warnings. You can converse with visitors or intruders on your property using the camera’s two-way audio through the DMSS mobile app
Specifications
Brand Name | Dahua | Item Name | Wi-Fi Floodlight Camera with Built-in Siren and Floodlights |
Camera Resolution | 4 MP (2560 x 1440), 3 MP (2304 x 1296), 1080 P (1920 x 1080), 1.3 MP (1280 x 960), 720 P (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) | Camera Voltage | 12 VDC |
Focal Length | 2.8 mm | Series | LincX2PRO Series |
Camera Size | 4 MP | Lens Type | Fixed |
Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG | Hard Drive Size | 256 GB |
Standards | CE EN 62368-1, RoHS 2014/30/EU, Radio Equipment Directive 2014/53/EU 47 CFR FCC Part 15, Subpart B |
Packages
1 - UNIT - 1 |