Abbotsford
dahn25cb5z

DAHUA N25CB5Z 2MP PRO Series WDR IR Vari-Focal ePoE Bullet Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N25CB5Z

Description

The 2 MP camera features an advanced 1/2.8-in. Progressive-scan STARVIS imager with a motorized optical zoom lens. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions. Dahua’s innovative ePoE technology offers a plug-and-play solution to transmit power and data over long distances via Ethernet or coaxial cables, reducing installation time and saving money. ePoE technology is a viable, cost-effective solution for extending transmission distances and for converting existing, coax-based analog systems into IP systems. For video security and surveillance installers, ePoE technology saves time and money by reducing overall cabling requirements, allowing for existing coax cable to be used, and minimizing the number of peripheral devices needed. For new installations, ePoE offers the ability to design long-distance applications without the need for additional repeaters.

Specifications

Brand Name Dahua Item Name IP Bullet Camera
Type ePoE, Starlight, IR Camera Resolution 1920 x 1080
Camera Voltage 12 VDC Focal Length 2.7 - 13.5 mm
Series Pro Cable Type Category 5e/Category 6 Ethernet or RG-59 Coaxial
Camera Size 2 MP Lens Type Motorized
Format Video: Smart H.265+, H.265, Smart H.264+, H.264; Audio: G.711a, G.711Mu, AAC, G.726 Hard Drive Size 128 GB
Mounting Type Board-in Standards UL60950-1, FCC CFR 47 Part 15 Subpart B, IP67, IK10
Application Outdoor

Packages

1 - UNIT - 1 10 - UNIT - 10