Abbotsford
dahn22al12

DAHUA N22AL12 2MP 2.8mm LITE Series Fixed Mini Dome Network Camera, White

Price $119.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N22AL12

Description

The Dahua Lite Series Network cameras offer high-resolution video and cutting-edge technology in a compact and accessible package. The cameras feature Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The camera’s elegant blend of aesthetics combined with a range of easy mounting solutions provides an excellent choice for a variety of small to mid-size applications at an affordable price.For challenging low-light applications, Dahua’s Enhanced Starlight Technology offers best-in-class light sensitivity, capturing details in low light down to 0.005 lux. The camera uses a set of optical features to balance light throughout the scene, resulting in clear images in dark environments.PRODUCT FEATURES:- 1/2.7-in. 2 MP Progressive-scan CMOS Sensor - Dual Stream Encoding with Smart H. 265+ and Smart H.264+ Dual Codecs - 2 MP at 30 fps 30 fps, Maximum Resolution - Starlight Technology for Low Light Sensitivity - 2.8 mm Fixed Lens - Wide Dynamic Range and Day/Night (ICR) - Maximum IR LED Distance 30 m (98 ft) with Smart IR - Intelligent Video System - IP67 Ingress Protection and IK10 Vandal Resistance - PoE Support

Specifications

Brand Name Dahua Item Name Dome Camera
Type Starlight, Mini Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Series Lite Camera Size 2 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B
Hard Drive Size 256 GB Standards UL60950-1, EN 60950-1, FCC CFR 47 Part 15 Subpart B Electromagnetic Compatibility Directive 2014/30/EU

Packages

1 - UNIT - 1
Customers who bought this item also bought