Abbotsford
dahn44cg52

DAHUA N44CG52 4MP 2.8mm PRO Series WDR IR Fixed Lens ePoE Eyeball Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N44CG52

Description

The 4MP camera features an advanced 1/3-in. Progressive-scan imager with a fixed lens. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions.Dahua’s innovative ePoE technology offers a plug-and-play solution to transmit power and data over long distances via Ethernet or coaxial cables, reducing installation time and saving money. ePoE technology is a viable, cost-effective solution for extending transmission distances and for converting existing, coax-based analog systems into IP systems. For video security and surveillance installers, ePoE technology saves time and money by reducing overall cabling requirements, allowing for existing coax cable to be used, and minimizing the number of peripheral devices needed. For new installations, ePoE offers the ability to design long-distance applications without the need for additional repeaters.

Specifications

Brand Name Dahua Item Name Eyeball Camera
Type Day/Night, ePoE, IR Camera Resolution 2688 x 1520
Camera Voltage 12 VDC Focal Length 2.8 mm, 3.6 mm
Series Lite Camera Size 4 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264
Hard Drive Size 128 GB Mounting Type Board-in, Junction, Pole, Wall
Standards UL 60950-1 Listed, FCC CFR 47 FCC Part 15 Subpart B

Packages

1 - UNIT - 1 20 - UNIT - 20