Abbotsford
dahn45cb5z

DAHUA N45CB5Z 4MP LITE Series WDR IR Vari-focal ePoE Bullet Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N45CB5Z

Description

The 4 MP bullet camera features an advanced 1/3-in. Progressive-scan imager with a 2.7 mm to 13.5 mm vari-focal lens. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress Protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions. The camera is a component of Dahua's innovative Enhanced Power over Ethernet (ePoE) system that transmits power and data over long distances without the need for repeaters or multiple switches. FEATURES:1/3-in. 4 MP Progressive-scan CMOS Sensor• Triple-stream Encoding• Smart H. 265+ and H.264 Dual Codec• 4 MP at 30 fps Maximum Resolution• 2.7 mm to 13.5 mm Motorized Optical Zoom Lens• Enhanced Power and Data Transmission Distances (ePoE)• True Wide Dynamic Range (120 dB) and True Day/Night (ICR)• Maximum IR LED Distance 50 m (164 ft)• IP67 Ingress Protection and IK10 Vandal Resistance• Intelligent Video System

Specifications

Brand Name Dahua Item Name IR Bullet Camera
Type ePoE, WDR Camera Resolution 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.7 - 13.5 mm
Number of Channels 5 Series Lite
Cable Type RG-59 Coaxial, Category 5e, Category 6 Camera Size 4 MP
Lens Type Motorized Varifocal Format Smart H.265+, H.265, Smart H.264+, H.264
Hard Drive Size 128 GB Standards UL60950-1, FCC CFR 47 FCC Part 15 Subpart B

Packages

1 - UNIT - 1 10 - UNIT - 10