Abbotsford
dahn45dm62

DAHUA N45DM62 4MP PRO Series IR Starlight+ 2.8mm ePoE Dome Camera, White

Price $319.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N45DM62

Description

The Dahua 4 MP Starlight+ ePoE camera offers Analytics+ functions at the edge – performing complex real-time perimeter protection surveillance. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. The camera is ideal for a host of diverse applications — Starlight+, True Wide Dynamic Range, and Smart IR technologies allow the camera to operate in any lighting condition and the IP67 and IK10 rating make the camera suitable for the harshest environments.PRODUCT FEATURES:- 1/1.8-in. 4 MP Progressive-scan CMOS Sensor - Triple-stream Encoding - Smart H.265+ and Smart H.264+ Dual Codec - 4 MP (2688 x 1520) at 30 fps, 2.8 mm Fixed Lens - Enhanced Power and Data Transmission Distances (ePoE) - Starlight+ Technology for Low-light Applications - Analytics+ Functions —  Perimeter Protection and People Counting - True Wide Dynamic Range (120 dB) and Day/Night IR Cut Filter - Maximum IR LED Distance 26 m (85.30 ft) - IP67 Ingress Protection and IK10 Vandal Resistance - Intelligent Video System

Specifications

Brand Name Dahua Item Name Dome Network Camera
Type ePoE, Starlight Camera Resolution 4 MP (2688 x 1520), 2560 x 1440, 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Number of Channels 4 Series Pro
Cable Type RG-59 Coaxial, Category 5e, Category 6 Camera Size 4 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG
Hard Drive Size 256 GB Mounting Type Board-In
Standards UL60950-1, CAN/CSA C22.2 No. 60950-1-07, EN60950-1, FCC CFR 47 Part 15 Subpart B, Electromagnetic Compatibility Directive 2014/30/EU

Packages

1 - UNIT - 1